This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in Satin Gold (Pvd) 3-2492BP/24S

Balanced Pressure Tub & Shower Trim Set in Satin Gold (Pvd) (Discontinued)

  • Mfr # 3-2492BP/24S
  • Zoro # G7485503
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-2492BP/24S
Zoro #
G7485503
UPC #
760724374770
Country of Origin
United States

Dimensions

Height
6-15/16" (Shower), 6" (Valve), 1-5/8" (Spout)
Width
5-15/16" (Shower), 6" (Valve), 1-3/4" (Spout)
Depth
14-15/16" (Shower), 3-1/2" (Valve), 8-3/4" (Spout)
Face Dia.
5-15/16"
Handle Length (in)
2.75
Valve Trim Height
6
Shower Head Width
5.91
Shower Head Height
5.91
Valve Trim Width
6
Tub Spout Width
1.75

Details

Includes
Showerhead with Arm and Flange, Tub Spout
Item
Tub and Shower Trim Set
Features
Face Plate With Contemporary Lever Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
No
Finish
Satin Gold (PVD)
Shower Head Type
Adjustable shower head
Connection
3/4" x 1/4" NPT (Spout)
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016
Handle Material
Brass
Material
Solid Brass
Number of Handles
1
Flow Rate (GPM)
1.8
Handle Type
Lever
Weight
9.25
Faucet Material
Brass
Handle Included
Yes
Faucet Valve Type
BP
Drain included
No
Tub Spout Reach
8.25

Description

As cylinders meet at mitered angles the Keaton Collection sets forth its bold, modern design. There is a perfection to Keaton that is visually pleasing as it takes what is historically curved and re-imagines it as angled. Each element of Keaton stays true to the design’s minimalist aesthetic which results in a fixture with genuine impact.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.