This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in Satin Nickel (Pvd) 3-1042BP/15S

Balanced Pressure Tub & Shower Trim Set in Satin Nickel (Pvd) (Discontinued)

  • Mfr # 3-1042BP/15S
  • Zoro # G7467985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1042BP/15S
Zoro #
G7467985
UPC #
760724233213
Country of Origin
United States

Dimensions

Height
Valve: 6-1/2", Tub: 3-11/16"
Width
Shower: 2-3/8", Valve: 6-1/2"
Depth
Shower: 8-1/4", Valve: 3-7/8", Tub: 7-3/8"
Face Dia.
3-13/16"
Handle Length (in)
4
Valve Trim Width
6.5
Valve Trim Height
6.5
Shower Head Width
3.81
Shower Head Height
3.81
Tub Spout Width
2.19

Details

Item
Tub and Shower Trim
Features
Face Plate and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Satin Nickel (PVD)
Shower Head Type
Adjustable shower head
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, APMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations.
Number of Handles
1
Material
Solid Brass
Flow Rate (GPM)
1.8
Handle Type
Lever
Handle Material
Brass
Faucet Material
Brass
Handle Included
Yes
Drain included
No
Tub Spout Reach
7
Weight
6.55
Faucet Valve Type
BP

Description

Balanced Pressure Tub & Shower Trim Set in Satin Nickel (Pvd)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.