This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in Satin Nickel (Pvd) 3-2022BP/15S

This item is Discontinued.

Newport Brass

Balanced Pressure Tub & Shower Trim Set in Satin Nickel (Pvd) (Discontinued)

Mfr # 3-2022BP/15S
Zoro # G7405563
UPC # 760724012221
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-2022BP/15S
Zoro #
G7405563
UPC #
760724012221
Country of Origin
United States

Dimensions

Height
6-1/2" (Valve), 3-7/16" (Spout)
Width
3-13/16" (Shower), 6-1/2" (Valve), 2" (Spout)
Depth
8-7/8" (Shower), 3-13/16" (Valve), 7-1/4" (Spout)
Face Dia.
3-13/16"
Shower Head Height
3.81
Valve Trim Height
6.5
Valve Trim Width
6.5
Shower Head Width
3.81
Handle Length (in)
3.25
Tub Spout Width
2

Details

Includes
Showerhead with Arm and Flange, Tub Spout
Item
Tub and Shower Trim Set
Features
Face Plate With Contemporary Lever Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Satin Nickel (PVD)
Shower Head Type
Adjustable shower head
Connection
1/2" NPT (Shower), 1/2"-14 NPT (Spout)
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016
Material
Solid Brass
Flow Rate (GPM)
1.8
Handle Material
Brass
Number of Handles
1
Handle Type
Lever
Weight
8.5
Faucet Valve Type
BP
Faucet Material
Brass
Drain included
No
Handle Included
Yes
Tub Spout Reach
6.81

Description

Cube 2 balances both straight lines and bold shapes, delivering a unique, yet contemporary design flair. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.