This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in Satin Nickel (Pvd) 3-2542BP/15S

Balanced Pressure Tub & Shower Trim Set in Satin Nickel (Pvd) (Discontinued)

  • Mfr # 3-2542BP/15S
  • Zoro # G7408537
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-2542BP/15S
Zoro #
G7408537
UPC #
760724390640
Country of Origin
United States

Dimensions

Height
3.71" (Shower), 5-1/2" (Valve), 2.20" (Spout)
Width
5.91" (Shower), 5-1/2" (Valve), 2.20" (Spout)
Depth
11.28" (Shower), 3.51" (Valve), 9.01" (Spout)
Face Dia.
5.91"
Valve Trim Height
5.5
Shower Head Width
5.91
Handle Length (in)
3.19
Valve Trim Width
10
Shower Head Height
5.91
Tub Spout Width
2.2

Details

Includes
Showerhead with Arm and Flange, Tub Spout
Item
Tub and Shower Trim Set
Features
Face Plate With Contemporary Lever Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Satin Nickel (PVD)
Shower Head Type
Adjustable shower head
Connection
1/2" NPT (Shower), 1/2" NPT (Spout)
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016
Handle Type
Lever
Number of Handles
1
Material
Solid Brass
Handle Material
Brass
Flow Rate (GPM)
1.8
Weight
11.5
Tub Spout Reach
8.01
Faucet Material
Brass
Drain included
No
Handle Included
Yes
Faucet Valve Type
BP

Description

Metro exemplifies modern design with its clean, precise lines and superb combination of two basic geometric forms. This faucet and accessory collection makes a strong and definitive statement in its simplicity and requires no extraneous decorative additions. Individually hand polished and inspected prior to shipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.