This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in Satin Nickel (Pvd) 3-7002/15S

Balanced Pressure Tub & Shower Trim Set in Satin Nickel (Pvd) (Discontinued)

  • Mfr # 3-7002/15S
  • Zoro # G7405834
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-7002/15S
Zoro #
G7405834
UPC #
736752912741
Country of Origin
United States

Dimensions

Height
Lever: 7-3/4", Tub Faucet: 2-3/8"
Width
Lever: 7-3/4", Tub Faucet: 2-3/8", Handshower: 2-3/8"
Depth
Lever: 3-1/8", Tub Faucet: 4-15/16", Handshower: 8-3/8"
Tub Spout Width
2.38
Valve Trim Height
7.75
Shower Head Height
2.8
Valve Trim Width
7.75
Shower Head Width
2.8

Details

Item
Tub And Shower Trim Set
Features
Face Plate With Handle Escutcheon And ADA Compliant Diverter Pull-Knob, Intended For Use With Newport Brass Rough Valve(s) As Specified (Required Accessory)
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Satin Nickel (PVD)
Shower Head Type
Adjustable shower head
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State Material Regulations, Energy Policy Act of 1992, ASSE 1016
Number of Handles
1
Material
Solid Brass
Flow Rate (GPM)
1.8
Handle Material
Brass
Weight
2.8
Handle Included
No
Faucet Valve Type
BP
Faucet Material
Brass
Tub Spout Reach
4.5
Drain included
No

Description

Balanced Pressure Tub & Shower Trim Set in Satin Nickel (Pvd)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.