This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in Stainless Steel (Pvd) 3-2482BP/20

Balanced Pressure Tub & Shower Trim Set in Stainless Steel (Pvd) (Discontinued)

  • Mfr # 3-2482BP/20
  • Zoro # G7484864
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-2482BP/20
Zoro #
G7484864
UPC #
760724369035
Country of Origin
United States

Dimensions

Height
8.54" (Shower), 5.99" (Valve), 2.93" (Spout)
Width
5.91" (Shower), 5.99" (Valve)
Depth
14-1/4" (Shower), 3.54" (Valve), 8-3/4" (Spout)
Face Dia.
5.91"
Valve Trim Height
5.99
Valve Trim Width
5.99
Handle Length (in)
2.75
Shower Head Height
5.91
Shower Head Width
5.91
Tub Spout Width
2.55

Details

Includes
Showerhead with Arm and Flange, Tub Spout
Item
Tub and Shower Trim Set
Features
Face Plate With Contemporary Lever Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
No
Finish
Stainless Steel (PVD)
Shower Head Type
Adjustable shower head
Connection
1/2"-14 NPT (Shower), 1/2"-14 NPT (Spout)
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016
Handle Type
Lever
Material
Solid Brass
Number of Handles
1
Handle Material
Brass
Flow Rate (GPM)
1.8
Weight
8.75
Drain included
No
Faucet Valve Type
BP
Handle Included
Yes
Faucet Material
Brass
Tub Spout Reach
8.25

Description

Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.