This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in Venetian Bronze 3-1682BP/VB

Balanced Pressure Tub & Shower Trim Set in Venetian Bronze (Discontinued)

  • Mfr # 3-1682BP/VB
  • Zoro # G7458702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1682BP/VB
Zoro #
G7458702
UPC #
760724287759
Country of Origin
United States

Dimensions

Height
Valve: 6-5/8", Tub: 2-1/2"
Width
Shower: 2-3/8", Valve: 6-5/8"
Depth
Shower: 9", Valve: 3-13/16",Tub: 7"
Face Dia.
4-5/16"
Tub Spout Width
2.5
Shower Head Width
4.31
Shower Head Height
4.31
Valve Trim Width
6.63
Handle Length (in)
2
Valve Trim Height
6.63

Details

Item
Tub and Shower Trim
Features
Face Plate and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Venetian Bronze
Shower Head Type
Adjustable shower head
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
Handle Material
Brass
Handle Type
Cross
Flow Rate (GPM)
1.8
Material
Solid Brass
Number of Handles
1
Faucet Material
Brass
Drain included
No
Handle Included
Yes
Faucet Valve Type
BP
Weight
5.15
Tub Spout Reach
6.5

Description

Balanced Pressure Tub & Shower Trim Set in Venetian Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.