This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in Venetian Bronze 3-2042BP/VB

Balanced Pressure Tub & Shower Trim Set in Venetian Bronze (Discontinued)

  • Mfr # 3-2042BP/VB
  • Zoro # G7480682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2042BP/VB
Zoro #
G7480682
UPC #
760724301950
Country of Origin
United States

Dimensions

Height
3-7/16" (Spout)
Width
5-15/16" (Shower), 2" (Spout)
Depth
10-1/4" (Shower), 7-1/4" (Spout)
Face Dia.
5-15/16"
Shower Head Height
5.91
Valve Trim Width
6
Shower Head Width
5.91
Tub Spout Width
4
Handle Length (in)
3.25
Valve Trim Height
4

Details

Includes
Showerhead with Arm and Flange, Tub Spout
Item
Tub and Shower Trim Set
Features
Face Plate With Contemporary Lever Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Venetian Bronze
Shower Head Type
Adjustable shower head
Connection
1/2"-14 NPT (Spout)
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016
Handle Type
Lever
Number of Handles
1
Material
Solid Brass
Handle Material
Brass
Flow Rate (GPM)
1.8
Weight
10.1
Faucet Valve Type
BP
Faucet Material
Brass
Handle Included
Yes
Tub Spout Reach
7.25
Drain included
No

Description

The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.