This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in White 3-1092BP/50

Balanced Pressure Tub & Shower Trim Set in White (Discontinued)

  • Mfr # 3-1092BP/50
  • Zoro # G7433335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1092BP/50
Zoro #
G7433335
UPC #
760724255819
Country of Origin
United States

Dimensions

Height
Spout: 2-7/8", Valve: 7-3/4", Shower: 7-13/32"
Width
Spout: 2-7/8", Valve: 7-3/4", Shower: 4-5/16"
Depth
Spout: 6-5/16", Valve: 4-13/16", Shower: 8-15/16"
Face Dia.
Shower: 4-5/16"
Valve Trim Height
7.75
Valve Trim Width
7.75
Shower Head Height
4.31
Handle Length (in)
4
Shower Head Width
4.31
Tub Spout Width
2.88

Details

Includes
Showerhead With Arm and Flange
Item
Tub and Shower Trim Set
Features
Face Plate With Traditional Lever Handle and Diverter Pull-Knob, Traditional Lever Handle Assembly for Control Valve
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
White
Shower Head Type
Adjustable shower head
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
Handle Type
Lever
Number of Handles
1
Material
Solid Brass
Handle Material
Brass
Flow Rate (GPM)
1.8
Weight
5.55
Faucet Valve Type
BP
Tub Spout Reach
5.62
Drain included
No
Handle Included
Yes
Faucet Material
Brass

Description

Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.