This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in White 3-2022BP/50

Balanced Pressure Tub & Shower Trim Set in White (Discontinued)

  • Mfr # 3-2022BP/50
  • Zoro # G7483814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2022BP/50
Zoro #
G7483814
UPC #
760724272519
Country of Origin
United States

Dimensions

Height
6-1/2" (Valve), 3-7/16" (Spout)
Width
3-13/16" (Shower), 6-1/2" (Valve), 2" (Spout)
Depth
8-7/8" (Shower), 3-13/16" (Valve), 7-1/4" (Spout)
Face Dia.
3-13/16"
Handle Length (in)
3.25
Valve Trim Width
6.5
Valve Trim Height
6.5
Shower Head Height
3.81
Shower Head Width
3.81
Tub Spout Width
2

Details

Includes
Showerhead with Arm and Flange, Tub Spout
Item
Tub and Shower Trim Set
Features
Face Plate With Contemporary Lever Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
White
Shower Head Type
Adjustable shower head
Connection
1/2" NPT (Shower), 1/2"-14 NPT (Spout)
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016
Handle Material
Brass
Material
Solid Brass
Handle Type
Lever
Flow Rate (GPM)
1.8
Number of Handles
1
Weight
8.5
Drain included
No
Handle Included
Yes
Faucet Valve Type
BP
Tub Spout Reach
6.81
Faucet Material
Brass

Description

Cube 2 balances both straight lines and bold shapes, delivering a unique, yet contemporary design flair. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.