This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in White 3-2562BP/50

Balanced Pressure Tub & Shower Trim Set in White (Discontinued)

  • Mfr # 3-2562BP/50
  • Zoro # G7492503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2562BP/50
Zoro #
G7492503
UPC #
760724440253
Country of Origin
United States

Dimensions

Height
3-3/4" (Shower)
Width
5-15/16" (Shower)
Depth
11-1/4" (Shower), 3-3/8" (Valve), 9" (Spout)
Face Dia.
5-15/16"
Valve Trim Width
6
Handle Length (in)
3.25
Shower Head Width
5.94
Tub Spout Width
2.5
Valve Trim Height
4
Shower Head Height
5.94

Details

Includes
Showerhead with Arm and Flange, Tub Spout
Item
Tub and Shower Trim Set
Features
Face Plate With Contemporary Lever Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
No
Finish
White
Shower Head Type
Adjustable shower head
Connection
3/4"-14 NPT (Spout)
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016
Flow Rate (GPM)
1.8
Handle Material
Brass
Handle Type
Lever
Material
Solid Brass
Number of Handles
1
Weight
5.92
Handle Included
Yes
Faucet Material
Brass
Tub Spout Reach
8
Drain included
No
Faucet Valve Type
BP

Description

The Skylar contemporary collection offers endless possibilities with a vibrant combination of angular, geometric shapes that make an impactful design statement that is ideal for modern interiors. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.