
Balanced Tub & Shower Diverter Plate W/ Handle Brnz, Hand Relieved (Discontinued)
- Mfr # 5-1092BP/ORB
- Zoro # G6597124
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-1092BP/ORB
Zoro #
G6597124
UPC #
760724500063
Country of Origin
United States
Dimensions
Height
7.75
Width
7.75
Handle Length (in)
4
Details
Finish
Oil Rubbed Bronze - Hand Relieved
Handle Type
Lever
ADA Compliant
No
Weight
2.2
Drain included
No
Faucet Material
Brass
Handle Included
Yes
Faucet Valve Type
BP
Handle Material
Brass
Number of Handles
1
Description
Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.