
Balanced Tub & Shower Diverter Plate W/ Handle in Forever Brass (Pvd)
Mfr # 5-2442BP-01
Zoro # G6590763
product price: $794.99
/ea
Free Shipping & Returns
Key Features
Finish
Forever Brass (PVD)
Handle Type
Cross
Width
7.5
Height
7.5
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-2442BP-01
Zoro #
G6590763
UPC #
709180134641
Country of Origin
United States
Dimensions
Width
7.5
Height
7.5
Handle Length (in)
2
Details
Finish
Forever Brass (PVD)
Handle Type
Cross
ADA Compliant
No
Weight
1.38
Drain included
No
Faucet Material
Brass
Number of Handles
1
Faucet Valve Type
BP
Handle Material
Brass
Handle Included
Yes
Description
Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.