
Balanced Tub & Shower Diverter Plate W/ Handle in Forever Brass (Pvd)
Mfr # 5-2552BP-01
Zoro # G6597483
product price:Â $816.99
/ea
Free Shipping & Returns
Key Features
Finish
Forever Brass (PVD)
Handle Type
Lever
Width
6.75
Height
6.75
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5-2552BP-01
Zoro #
G6597483
UPC #
760724499558
Country of Origin
United States
Dimensions
Width
6.75
Height
6.75
Handle Length (in)
3.25
Details
Finish
Forever Brass (PVD)
Handle Type
Lever
ADA Compliant
No
Weight
3.7
Faucet Valve Type
BP
Handle Included
Yes
Handle Material
Brass
Drain included
No
Faucet Material
Brass
Number of Handles
1
Description
With a precise, scientific beauty, Ithaca brings the elements of ancient Greek architecture into the 21st Century. Strong, smooth columns create the foundation for the faucet and handles which are then accented by soft concentric rings at their base. Ithaca serves as an element around which the design possibilities are endless.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.