Balanced Tub & Shower Diverter Plate W/ Handle in Forever Brass (Pvd)

  • Mfr # 5-3152BP-01

  • Zoro # G9085782


product price: $771.99
/ea
Free Shipping & Returns

Key Features

Finish
Forever Brass (PVD)
Handle Type
Cross
Width
6.5
ADA Compliant
Yes
Height
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-3152BP-01
Zoro #
G9085782
UPC #
709180076835
Country of Origin
United States

Dimensions

Width
6.5
Height
6.5
Handle Length (in)
2.88

Details

Finish
Forever Brass (PVD)
Handle Type
Cross
ADA Compliant
Yes
Weight
2.72
Drain included
No
Handle Material
Brass
Faucet Material
Brass
Faucet Valve Type
BP
Number of Handles
1
Handle Included
Yes

Description

The Malvina Bath Collection is inspired by decorative architectural elements found at luxury resorts along the Southern California coastline. Bold yet refined pillars highlight this modern design, made in California by master craftsman.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.