
Newport Brass
Balanced Tub & Shower Diverter Plate W/ Handle in Forever Brass (Pvd)
Mfr # 5-922BP/01
Zoro # G6595706
product price: $462.99
/ea
Free Shipping & Returns
Key Features
- Finish Forever Brass (PVD)
- Handle Type Cross
- Height 7.75
- ADA Compliant No
- Width 7.75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Newport Brass
- MFR # 5-922BP/01
- Zoro # G6595706
- UPC # 760724499671
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Height | 7.75 |
Width | 7.75 |
Handle Length (in) | 2 |
Details
Finish | Forever Brass (PVD) |
Handle Type | Cross |
ADA Compliant | No |
Weight | 1.56 |
Number of Handles | 1 |
Handle Included | Yes |
Drain included | No |
Faucet Material | Brass |
Faucet Valve Type | BP |
Handle Material | Brass |
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.