Balanced Tub & Shower Diverter Plate W/ Handle in Polished Gold, Pvd

  • Mfr # 5-2492BP-24

  • Zoro # G6592057


product price:  $921.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Gold (PVD)
Handle Type
Lever
Height
6
ADA Compliant
No
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-2492BP-24
Zoro #
G6592057
UPC #
760724498407
Country of Origin
United States

Dimensions

Height
6
Width
6
Handle Length (in)
2.75

Details

Finish
Polished Gold (PVD)
Handle Type
Lever
ADA Compliant
No
Weight
2.55
Number of Handles
1
Handle Included
Yes
Faucet Material
Brass
Faucet Valve Type
BP
Handle Material
Brass
Drain included
No

Description

As cylinders meet at mitered angles the Keaton Collection sets forth its bold, modern design. There is a perfection to Keaton that is visually pleasing as it takes what is historically curved and re-imagines it as angled. Each element of Keaton stays true to the design’s minimalist aesthetic which results in a fixture with genuine impact.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.