Balanced Tub & Shower Diverter Plate With Handle in Antique Copper

  • Mfr # 5-2042BP-08A

  • Zoro # G9094243


product price:  $952.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Copper
Handle Type
Lever
ADA Compliant
No
Height
5.5
Width
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-2042BP-08A
Zoro #
G9094243
UPC #
709180213254
Country of Origin
United States

Dimensions

Height
5.5
Width
5.5
Handle Length (in)
3.5

Details

Finish
Antique Copper
Handle Type
Lever
ADA Compliant
No
Weight
3.65
Faucet Valve Type
BP
Number of Handles
1
Handle Material
Brass
Drain included
No
Handle Included
Yes
Faucet Material
Brass

Description

The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.