
Balanced Tub & Shower Diverter Plate With Handle in Antique Copper
Mfr # 5-2492BP-08A
Zoro # G8973335
product price: $953.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Copper
Handle Type
Lever
Height
6
Width
6
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-2492BP-08A
Zoro #
G8973335
UPC #
709180083802
Country of Origin
United States
Dimensions
Height
6
Width
6
Handle Length (in)
2.75
Details
Finish
Antique Copper
Handle Type
Lever
ADA Compliant
No
Weight
2.55
Faucet Material
Brass
Number of Handles
1
Drain included
No
Handle Included
Yes
Faucet Valve Type
BP
Handle Material
Brass
Description
As cylinders meet at mitered angles the Keaton Collection sets forth its bold, modern design. There is a perfection to Keaton that is visually pleasing as it takes what is historically curved and re-imagines it as angled. Each element of Keaton stays true to the design’s minimalist aesthetic which results in a fixture with genuine impact.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.