Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Balanced Tub & Shower Diverter Plate With Handle in Antique Copper

  • Mfr # 5-2912BP-08A

  • Zoro # G9056592


product price: $942.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Copper
Handle Type
Lever
ADA Compliant
No
Width
7.5
Height
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-2912BP-08A
Zoro #
G9056592
UPC #
760724577348
Country of Origin
United States

Dimensions

Width
7.5
Height
7.5
Handle Length (in)
3.5

Details

Finish
Antique Copper
Handle Type
Lever
ADA Compliant
No
Weight
3.65
Handle Included
Yes
Number of Handles
1
Faucet Valve Type
BP
Drain included
No
Faucet Material
Brass
Handle Material
Brass

Description

The Vander bath collection infuses a bold classical design with industrial elegance, subtly combining traditional and modern styling elements. This collection’s imbued symmetry and resplendent details add an instant sophistication to any bath. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.