Balanced Tub & Shower Diverter Plate With Handle in Antique Copper

  • Mfr # 5-3102BP-08A

  • Zoro # G8941047


product price: $888.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Copper
Handle Type
Lever
ADA Compliant
No
Width
6
Height
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-3102BP-08A
Zoro #
G8941047
UPC #
709180246979
Country of Origin
United States

Dimensions

Width
6
Height
6
Handle Length (in)
3.25

Details

Finish
Antique Copper
Handle Type
Lever
ADA Compliant
No
Weight
2.55
Faucet Material
Brass
Faucet Valve Type
BP
Handle Included
Yes
Number of Handles
1
Handle Material
Brass
Drain included
No

Description

Balanced Tub & Shower Diverter Plate With Handle in Antique Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.