Balanced Tub & Shower Diverter Plate With Handle in Antique Nickel

  • Mfr # 5-1742BP-15A

  • Zoro # G8971183


product price:  $861.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Nickel
Handle Type
Lever
Height
7.75
ADA Compliant
No
Width
7.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-1742BP-15A
Zoro #
G8971183
UPC #
760724493662
Country of Origin
United States

Dimensions

Height
7.75
Width
7.75
Handle Length (in)
4.5

Details

Finish
Antique Nickel
Handle Type
Lever
ADA Compliant
No
Weight
1.95
Handle Included
Yes
Faucet Material
Brass
Handle Material
Brass
Faucet Valve Type
BP
Number of Handles
1
Drain included
No

Description

The subtle and gentle curves of the Bevelle collection deliver a warm and welcoming design element reminiscent of Southern charm and hospitality. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.