
Balanced Tub & Shower Diverter Plate With Handle in Antique Nickel
Mfr # 5-2552BP-15A
Zoro # G9053668
product price:Â $943.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Nickel
Handle Type
Lever
Width
6.75
Height
6.75
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-2552BP-15A
Zoro #
G9053668
UPC #
709180140055
Country of Origin
United States
Dimensions
Width
6.75
Height
6.75
Handle Length (in)
3.25
Details
Finish
Antique Nickel
Handle Type
Lever
ADA Compliant
No
Weight
3.7
Handle Material
Brass
Faucet Material
Brass
Handle Included
Yes
Drain included
No
Faucet Valve Type
BP
Number of Handles
1
Description
With a precise, scientific beauty, Ithaca brings the elements of ancient Greek architecture into the 21st Century. Strong, smooth columns create the foundation for the faucet and handles which are then accented by soft concentric rings at their base. Ithaca serves as an element around which the design possibilities are endless.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.