
Balanced Tub & Shower Diverter Plate With Handle in English Bronze
Mfr # 5-1032BP-07
Zoro # G9006908
product price: $850.99
/ea
Free Shipping & Returns
Key Features
Finish
English Bronze
Handle Type
Lever
Height
7.75
Width
7.75
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-1032BP-07
Zoro #
G9006908
UPC #
760724491774
Country of Origin
United States
Dimensions
Height
7.75
Width
7.75
Handle Length (in)
4
Details
Finish
English Bronze
Handle Type
Lever
ADA Compliant
No
Weight
2.25
Faucet Valve Type
BP
Handle Included
Yes
Faucet Material
Brass
Number of Handles
1
Drain included
No
Handle Material
Brass
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.