Balanced Tub & Shower Diverter Plate With Handle in English Bronze

  • Mfr # 5-1772BP-07

  • Zoro # G8940715


product price:  $849.99
/ea
Free Shipping & Returns

Key Features

Finish
English Bronze
Handle Type
Lever
Height
6.5
ADA Compliant
Yes
Width
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1772BP-07
Zoro #
G8940715
UPC #
760724491903
Country of Origin
United States

Dimensions

Height
6.5
Width
6.5
Handle Length (in)
4

Details

Finish
English Bronze
Handle Type
Lever
ADA Compliant
Yes
Weight
2.5
Faucet Valve Type
BP
Number of Handles
1
Drain included
No
Faucet Material
Brass
Handle Material
Brass
Handle Included
Yes

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.