
Balanced Tub & Shower Diverter Plate With Handle in English Bronze
Mfr # 5-2402BP-07
Zoro # G8993066
product price: $953.99
/ea
Free Shipping & Returns
Key Features
Finish
English Bronze
Handle Type
Cross
Height
7.5
Width
7.5
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5-2402BP-07
Zoro #
G8993066
UPC #
760724491941
Country of Origin
United States
Dimensions
Height
7.5
Width
7.5
Handle Length (in)
2
Details
Finish
English Bronze
Handle Type
Cross
ADA Compliant
No
Weight
3.4
Handle Material
Brass
Faucet Material
Brass
Drain included
No
Faucet Valve Type
BP
Number of Handles
1
Handle Included
Yes
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.