Balanced Tub & Shower Diverter Plate With Handle in French Gold (Pvd)

  • Mfr # 5-2442BP-24A

  • Zoro # G9085938


product price:  $920.99
/ea
Free Shipping & Returns

Key Features

Finish
French Gold (PVD)
Handle Type
Cross
ADA Compliant
No
Width
7.5
Height
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-2442BP-24A
Zoro #
G9085938
UPC #
760724498964
Country of Origin
United States

Dimensions

Width
7.5
Height
7.5
Handle Length (in)
2

Details

Finish
French Gold (PVD)
Handle Type
Cross
ADA Compliant
No
Weight
1.38
Drain included
No
Handle Included
Yes
Handle Material
Brass
Number of Handles
1
Faucet Material
Brass
Faucet Valve Type
BP

Description

Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.