Shop NEWPORT BRASS
See all product information
Create Account
Balanced Tub & Shower Diverter Plate With Handle in French Gold (Pvd)
Mfr # 5-3142BP-24A
Zoro # G9081853
product price:Â $888.99
/ea
Free Shipping & Returns
Key Features
Finish
French Gold (PVD)
Handle Type
Lever
Width
6.5
ADA Compliant
Yes
Height
6.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5-3142BP-24A
Zoro #
G9081853
UPC #
709180076736
Country of Origin
United States
Dimensions
Width
6.5
Height
6.5
Handle Length (in)
3.25
Details
Finish
French Gold (PVD)
Handle Type
Lever
ADA Compliant
Yes
Weight
2.72
Faucet Material
Brass
Faucet Valve Type
BP
Handle Included
Yes
Handle Material
Brass
Drain included
No
Number of Handles
1
Description
The Malvina Bath Collection is inspired by decorative architectural elements found at luxury resorts along the Southern California coastline. Bold yet refined pillars highlight this modern design, made in California by master craftsman.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.