
Balanced Tub & Shower Diverter Plate With Handle in Polished Chrome
Mfr # 5-2412BP-26
Zoro # G9085082
product price: $646.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Handle Type
Lever
Width
7.5
Height
7.5
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5-2412BP-26
Zoro #
G9085082
UPC #
760724498698
Country of Origin
United States
Dimensions
Width
7.5
Height
7.5
Handle Length (in)
4
Details
Finish
Polished Chrome
Handle Type
Lever
ADA Compliant
Yes
Weight
2.5
Faucet Valve Type
BP
Faucet Material
Brass
Handle Material
Brass
Number of Handles
1
Drain included
No
Handle Included
Yes
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.