Balanced Tub & Shower Diverter Plate With Handle in Polished Chrome

  • Mfr # 5-2552BP-26

  • Zoro # G9034366


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Type
Lever
ADA Compliant
No
Height
6.75
Width
6.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-2552BP-26
Zoro #
G9034366
UPC #
760724498834
Country of Origin
United States

Dimensions

Height
6.75
Width
6.75
Handle Length (in)
3.25

Details

Finish
Polished Chrome
Handle Type
Lever
ADA Compliant
No
Weight
3.7
Number of Handles
1
Faucet Valve Type
BP
Faucet Material
Brass
Handle Material
Brass
Drain included
No
Handle Included
Yes

Description

With a precise, scientific beauty, Ithaca brings the elements of ancient Greek architecture into the 21st Century. Strong, smooth columns create the foundation for the faucet and handles which are then accented by soft concentric rings at their base. Ithaca serves as an element around which the design possibilities are endless.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.