
Balanced Tub & Shower Diverter Plate With Handle in Polished Chrome
Mfr # 5-2972BP-26
Zoro # G8946297
product price: $634.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Handle Type
Lever
Height
6.5
Width
6.5
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-2972BP-26
Zoro #
G8946297
UPC #
709180076217
Country of Origin
United States
Dimensions
Height
6.5
Width
6.5
Handle Length (in)
3
Details
Finish
Polished Chrome
Handle Type
Lever
ADA Compliant
No
Weight
2.22
Faucet Material
Brass
Handle Material
Brass
Handle Included
Yes
Drain included
No
Faucet Valve Type
BP
Number of Handles
1
Description
The Dorrance Bath Collection signifies the fundamentals of modern contemporary design by combining a superlative blend of artistry and style, made in California by Master Craftsmen. Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.