Balanced Tub & Shower Diverter Plate With Handle in Polished Chrome

  • Mfr # 5-3102BP-26

  • Zoro # G8986127


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Type
Lever
ADA Compliant
No
Height
6
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-3102BP-26
Zoro #
G8986127
UPC #
760724592006
Country of Origin
United States

Dimensions

Height
6
Width
6
Handle Length (in)
3.25

Details

Finish
Polished Chrome
Handle Type
Lever
ADA Compliant
No
Weight
2.55
Number of Handles
1
Drain included
No
Handle Included
Yes
Faucet Valve Type
BP
Faucet Material
Brass
Handle Material
Brass

Description

Balanced Tub & Shower Diverter Plate With Handle in Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.