Balanced Tub & Shower Diverter Plate With Handle in Polished Nickel

  • Mfr # 5-1222BP-15

  • Zoro # G8968602


product price:  $708.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Handle Type
Cross
ADA Compliant
No
Width
7.75
Height
7.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1222BP-15
Zoro #
G8968602
UPC #
709180023648
Country of Origin
United States

Dimensions

Width
7.75
Height
7.75
Handle Length (in)
2.5

Details

Finish
Polished Nickel
Handle Type
Cross
ADA Compliant
No
Weight
1.4
Number of Handles
1
Handle Material
Brass
Faucet Material
Brass
Drain included
No
Handle Included
Yes
Faucet Valve Type
BP

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.