
Balanced Tub & Shower Diverter Plate With Handle in Polished Nickel
Mfr # 5-2492BP-15
Zoro # G9012553
product price: $793.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Handle Type
Lever
Width
6
Height
6
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-2492BP-15
Zoro #
G9012553
UPC #
760724493402
Country of Origin
United States
Dimensions
Width
6
Height
6
Handle Length (in)
2.75
Details
Finish
Polished Nickel
Handle Type
Lever
ADA Compliant
No
Weight
2.55
Faucet Material
Brass
Drain included
No
Handle Material
Brass
Handle Included
Yes
Faucet Valve Type
BP
Number of Handles
1
Description
As cylinders meet at mitered angles the Keaton Collection sets forth its bold, modern design. There is a perfection to Keaton that is visually pleasing as it takes what is historically curved and re-imagines it as angled. Each element of Keaton stays true to the design’s minimalist aesthetic which results in a fixture with genuine impact.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.