
Balanced Tub & Shower Diverter Plate With Handle in Polished Nickel
Mfr # 5-3102BP-15
Zoro # G8934327
product price:Â $740.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Handle Type
Lever
Height
6
Width
6
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-3102BP-15
Zoro #
G8934327
UPC #
709180093306
Country of Origin
United States
Dimensions
Height
6
Width
6
Handle Length (in)
3.25
Details
Finish
Polished Nickel
Handle Type
Lever
ADA Compliant
No
Weight
2.55
Drain included
No
Handle Included
Yes
Faucet Valve Type
BP
Faucet Material
Brass
Number of Handles
1
Handle Material
Brass
Description
Balanced Tub & Shower Diverter Plate With Handle in Polished Nickel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.