
Balanced Tub & Shower Diverter Plate With Handle in Polished Nickel
Mfr # 5-3152BP-15
Zoro # G8931843
product price:Â $771.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Handle Type
Cross
Height
6.5
Width
6.5
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-3152BP-15
Zoro #
G8931843
UPC #
709180076958
Country of Origin
United States
Dimensions
Height
6.5
Width
6.5
Handle Length (in)
2.88
Details
Finish
Polished Nickel
Handle Type
Cross
ADA Compliant
Yes
Weight
2.72
Faucet Material
Brass
Handle Material
Brass
Drain included
No
Faucet Valve Type
BP
Handle Included
Yes
Number of Handles
1
Description
The Malvina Bath Collection is inspired by decorative architectural elements found at luxury resorts along the Southern California coastline. Bold yet refined pillars highlight this modern design, made in California by master craftsman.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.