
Balanced Tub & Shower Diverter Plate With Handle in Polished Nickel
Mfr # 5-982BP-15
Zoro # G9088494
product price: $708.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Handle Type
Lever
Height
7.75
Width
7.75
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5-982BP-15
Zoro #
G9088494
UPC #
760724493518
Country of Origin
United States
Dimensions
Height
7.75
Width
7.75
Handle Length (in)
4
Details
Finish
Polished Nickel
Handle Type
Lever
ADA Compliant
No
Weight
2.1
Drain included
No
Faucet Material
Brass
Handle Included
Yes
Handle Material
Brass
Faucet Valve Type
BP
Number of Handles
1
Description
Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.