
Balanced Tub & Shower Diverter Plate With Handle in Satin Brass (Pvd)
Mfr # 5-2062BP-04
Zoro # G8979346
product price: $794.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Brass (PVD)
Handle Type
Cross
Height
5.5
Width
5.5
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5-2062BP-04
Zoro #
G8979346
UPC #
709180201985
Country of Origin
United States
Dimensions
Height
5.5
Width
5.5
Handle Length (in)
3.13
Details
Finish
Satin Brass (PVD)
Handle Type
Cross
ADA Compliant
No
Weight
3.65
Handle Material
Brass
Number of Handles
1
Drain included
No
Faucet Material
Brass
Faucet Valve Type
BP
Handle Included
Yes
Description
The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.