Balanced Tub & Shower Diverter Plate With Handle in Satin Bronze, Pvd

  • Mfr # 5-992LBP-10

  • Zoro # G8993793


product price:  $613.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Bronze (PVD)
Handle Type
Lever
Height
6.5
ADA Compliant
No
Width
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-992LBP-10
Zoro #
G8993793
UPC #
760724498179
Country of Origin
United States

Dimensions

Height
6.5
Width
6.5
Handle Length (in)
3.25

Details

Finish
Satin Bronze (PVD)
Handle Type
Lever
ADA Compliant
No
Weight
3.35
Number of Handles
1
Faucet Valve Type
BP
Handle Material
Brass
Drain included
No
Handle Included
Yes
Faucet Material
Brass

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.