
Balanced Tub & Shower Diverter Plate With Handle in Satin Gold (Pvd)
Mfr # 5-2412BP-24S
Zoro # G8990808
product price: $920.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Gold (PVD)
Handle Type
Lever
Width
7.5
Height
7.5
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-2412BP-24S
Zoro #
G8990808
UPC #
760724499664
Country of Origin
United States
Dimensions
Width
7.5
Height
7.5
Handle Length (in)
4
Details
Finish
Satin Gold (PVD)
Handle Type
Lever
ADA Compliant
Yes
Weight
2.5
Number of Handles
1
Faucet Material
Brass
Handle Included
Yes
Handle Material
Brass
Drain included
No
Faucet Valve Type
BP
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.