
Balanced Tub & Shower Diverter Plate With Handle in Satin Gold (Pvd)
Mfr # 5-2492BP-24S
Zoro # G6594543
product price: $921.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Gold (PVD)
Handle Type
Lever
Width
6
Height
6
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-2492BP-24S
Zoro #
G6594543
UPC #
760724499725
Country of Origin
United States
Dimensions
Width
6
Height
6
Handle Length (in)
2.75
Details
Finish
Satin Gold (PVD)
Handle Type
Lever
ADA Compliant
No
Weight
2.55
Handle Included
Yes
Drain included
No
Handle Material
Brass
Faucet Valve Type
BP
Faucet Material
Brass
Number of Handles
1
Description
As cylinders meet at mitered angles the Keaton Collection sets forth its bold, modern design. There is a perfection to Keaton that is visually pleasing as it takes what is historically curved and re-imagines it as angled. Each element of Keaton stays true to the design’s minimalist aesthetic which results in a fixture with genuine impact.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.