
Balanced Tub & Shower Diverter Plate With Handle in Satin Gold (Pvd)
Mfr # 5-2542BP-24S
Zoro # G9100412
product price:Â $942.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Gold (PVD)
Handle Type
Lever
Height
5.5
Width
5.5
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-2542BP-24S
Zoro #
G9100412
UPC #
709180149973
Country of Origin
United States
Dimensions
Height
5.5
Width
5.5
Handle Length (in)
2.75
Details
Finish
Satin Gold (PVD)
Handle Type
Lever
ADA Compliant
No
Weight
3.2
Number of Handles
1
Faucet Valve Type
BP
Faucet Material
Brass
Handle Material
Brass
Drain included
No
Handle Included
Yes
Description
Metro exemplifies modern design with its clean, precise lines and superb combination of two basic geometric forms. This faucet and accessory collection makes a strong and definitive statement in its simplicity and requires no extraneous decorative additions. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.