
Balanced Tub & Shower Diverter Plate With Handle in Satin Nickel (Pvd)
Mfr # 5-2552BP-15S
Zoro # G9040142
product price:Â $816.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel (PVD)
Handle Type
Lever
Width
6.75
Height
6.75
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-2552BP-15S
Zoro #
G9040142
UPC #
760724494164
Country of Origin
United States
Dimensions
Width
6.75
Height
6.75
Handle Length (in)
3.25
Details
Finish
Satin Nickel (PVD)
Handle Type
Lever
ADA Compliant
No
Weight
3.7
Drain included
No
Faucet Valve Type
BP
Handle Included
Yes
Handle Material
Brass
Number of Handles
1
Faucet Material
Brass
Description
With a precise, scientific beauty, Ithaca brings the elements of ancient Greek architecture into the 21st Century. Strong, smooth columns create the foundation for the faucet and handles which are then accented by soft concentric rings at their base. Ithaca serves as an element around which the design possibilities are endless.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.