
Balanced Tub & Shower Diverter Plate With Handle in Venetian Bronze
Mfr # 5-1742BP-VB
Zoro # G9009202
product price: $861.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Handle Type
Lever
Height
7.75
Width
7.75
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-1742BP-VB
Zoro #
G9009202
UPC #
760724492603
Country of Origin
United States
Dimensions
Height
7.75
Width
7.75
Handle Length (in)
4.5
Details
Finish
Venetian Bronze
Handle Type
Lever
ADA Compliant
No
Weight
1.95
Handle Material
Brass
Faucet Valve Type
BP
Faucet Material
Brass
Drain included
No
Number of Handles
1
Handle Included
Yes
Description
The subtle and gentle curves of the Bevelle collection deliver a warm and welcoming design element reminiscent of Southern charm and hospitality. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.