Balanced Tub & Shower Diverter Plate With Handle in Venetian Bronze

  • Mfr # 5-2492BP-VB

  • Zoro # G6592818


product price: $952.99
/ea
Free Shipping & Returns

Key Features

Finish
Venetian Bronze
Handle Type
Lever
ADA Compliant
No
Height
6
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-2492BP-VB
Zoro #
G6592818
UPC #
709180269596
Country of Origin
United States

Dimensions

Height
6
Width
6
Handle Length (in)
2.75

Details

Finish
Venetian Bronze
Handle Type
Lever
ADA Compliant
No
Weight
2.55
Drain included
No
Number of Handles
1
Faucet Valve Type
BP
Handle Included
Yes
Handle Material
Brass
Faucet Material
Brass

Description

As cylinders meet at mitered angles the Keaton Collection sets forth its bold, modern design. There is a perfection to Keaton that is visually pleasing as it takes what is historically curved and re-imagines it as angled. Each element of Keaton stays true to the design’s minimalist aesthetic which results in a fixture with genuine impact.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.