Balanced Tub & Shower Diverter Plate With Handle in Venetian Bronze

  • Mfr # 5-2542BP-VB

  • Zoro # G9019894


product price: $961.99
/ea
Free Shipping & Returns

Key Features

Finish
Venetian Bronze
Handle Type
Lever
ADA Compliant
No
Height
5.5
Width
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-2542BP-VB
Zoro #
G9019894
UPC #
760724492719
Country of Origin
United States

Dimensions

Height
5.5
Width
5.5
Handle Length (in)
2.75

Details

Finish
Venetian Bronze
Handle Type
Lever
ADA Compliant
No
Weight
3.2
Number of Handles
1
Handle Included
Yes
Handle Material
Brass
Drain included
No
Faucet Material
Brass
Faucet Valve Type
BP

Description

Metro exemplifies modern design with its clean, precise lines and superb combination of two basic geometric forms. This faucet and accessory collection makes a strong and definitive statement in its simplicity and requires no extraneous decorative additions. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.