
Balanced Tub & Shower Diverter Plate With Handle in Venetian Bronze
Mfr # 5-3152BP-VB
Zoro # G8927363
product price: $888.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Handle Type
Cross
Height
6.5
Width
6.5
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-3152BP-VB
Zoro #
G8927363
UPC #
709180077092
Country of Origin
United States
Dimensions
Height
6.5
Width
6.5
Handle Length (in)
2.88
Details
Finish
Venetian Bronze
Handle Type
Cross
ADA Compliant
Yes
Weight
2.72
Faucet Valve Type
BP
Number of Handles
1
Handle Material
Brass
Faucet Material
Brass
Handle Included
Yes
Drain included
No
Description
The Malvina Bath Collection is inspired by decorative architectural elements found at luxury resorts along the Southern California coastline. Bold yet refined pillars highlight this modern design, made in California by master craftsman.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.