Shop NEWPORT BRASS
See all product information
Create Account
Balanced Tub & Shower Diverter Plate With Handle in Venetian Bronze
Mfr # 5-852BP-VB
Zoro # G8941284
product price: $850.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Handle Type
Lever
Width
7.75
ADA Compliant
No
Height
7.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5-852BP-VB
Zoro #
G8941284
UPC #
760724492740
Country of Origin
United States
Dimensions
Width
7.75
Height
7.75
Handle Length (in)
3.5
Details
Finish
Venetian Bronze
Handle Type
Lever
ADA Compliant
No
Weight
2.1
Number of Handles
1
Drain included
No
Handle Material
Brass
Faucet Material
Brass
Handle Included
Yes
Faucet Valve Type
BP
Description
The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.