This item is Discontinued.

Newport Brass Balanced Tub & Shower Trim Set in Oil Rubbed Bronze, Hand Relieved 3-2402BP/ORB

Balanced Tub & Shower Trim Set in Oil Rubbed Bronze, Hand Relieved (Discontinued)

  • Mfr # 3-2402BP/ORB
  • Zoro # G8395643
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-2402BP/ORB
Zoro #
G8395643
UPC #
760724309734
Country of Origin
United States

Dimensions

Height
7-1/2" (Valve), 2-7/8" (Spout)
Width
6-3/16" (Shower), 7-1/2" (Valve), 2-11/16" (Spout)
Depth
11" (Shower), 4-1/16" (Valve), 7-13/16" (Spout)
Face Dia.
6-3/16"
Handle Length (in)
2.5
Shower Head Width
6.19
Valve Trim Width
7.5
Shower Head Height
6.19
Valve Trim Height
7.5
Tub Spout Width
2.69

Details

Includes
Showerhead with Arm and Flange, Tub Spout
Item
Tub and Shower Trim Set
Features
Face Plate With Traditional Cross Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Oil Rubbed Bronze - Hand Relieved
Shower Head Type
Adjustable shower head
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016
Number of Handles
1
Handle Type
Cross
Handle Material
Brass
Flow Rate (GPM)
1.8
Material
Solid Brass
Weight
9.7
Tub Spout Reach
7.38
Drain included
No
Handle Included
Yes
Faucet Valve Type
BP
Faucet Material
Brass

Description

Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.