This item is Discontinued.

Newport Brass Balanced Tub & Shower Trim Set in Oil Rubbed Bronze, Hand Relieved 3-2532BP/ORB

Balanced Tub & Shower Trim Set in Oil Rubbed Bronze, Hand Relieved (Discontinued)

  • Mfr # 3-2532BP/ORB
  • Zoro # G7411398
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-2532BP/ORB
Zoro #
G7411398
UPC #
760724385578
Country of Origin
United States

Dimensions

Height
6-3/4" (Valve), 2-1/4" (Spout)
Width
6-3/16" (Shower), 6-3/4" (Valve), 2-3/4" (Spout)
Depth
11-3/4" (Shower), 3" (Valve), 7-1/4" (Spout)
Face Dia.
6-3/16"
Valve Trim Height
6.75
Shower Head Width
6.2
Shower Head Height
6.2
Tub Spout Width
2.72
Valve Trim Width
4
Handle Length (in)
3

Details

Includes
Showerhead with Arm and Flange, Tub Spout
Item
Tub and Shower Trim Set
Features
Face Plate With Traditional Lever Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Oil Rubbed Bronze - Hand Relieved
Shower Head Type
Adjustable shower head
Connection
1/2" NPT (Shower), 1/2" NPT (Spout)
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016
Handle Material
Brass
Material
Solid Brass
Flow Rate (GPM)
1.8
Number of Handles
1
Handle Type
Lever
Weight
5.3
Drain included
No
Faucet Material
Brass
Handle Included
Yes
Tub Spout Reach
6.5
Faucet Valve Type
BP

Description

Like flowing water Kiara has a graceful, fluid quality with its curved lines. The proud arch of the spout and the fountain-like handles feature a ridge that accentuates the fresh design elements found in this collection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.